TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
O.D.
9.72 in
Bushing Bore Range [Max]
7/8 in
Bushing Bore Range [Min]
3 1/2 in
Hub Location
0.56 in
No. of Teeth
56
Outside Dia.
9.72 in
Belt Width
55 mm
Hub Length
1.63 in
Bushing Series
E
Pitch Dia.
9.825 in
Bushing Type
QD
Material
Cast Iron
Belt Pitch
14 mm
Bore Type
QD Bushed
Weight
31.0 LB
EAN or UPC
698672590501
We're here for you
with Service Centers across the country - We have your back