Synchronous Sheave; 14 mm Belt Pitch; 56 Teeth; 85 mm Belt Width; QD Bushed
Item #100789078
each
Synchronous Sheave
14 mm Belt Pitch
56 Teeth
85 mm Belt Width
QD Bushed
description
TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Bore Range [Max]
1 in
O.D.
9.72 in
No. of Teeth
56
Pitch Dia.
9.825 in
Material
Cast Iron
Bushing Type
QD
Bushing Bore Range [Min]
3 15/16 in
Belt Width
85 mm
Hub Length
2.5 in
Bore Type
QD Bushed
Outside Dia.
9.72 in
Belt Pitch
14 mm
Bushing Series
F
Hub Location
0.75 in
Weight
44.0 LB
EAN or UPC
698672590518
We're here for you
with Service Centers across the country - We have your back