TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Belt Width
340 mm
Bushing Bore Range [Min]
5 15/16 in
Bushing Type
QD
Outside Dia.
13.87 in
Bushing Series
N
O.D.
13.87 in
Bushing Bore Range [Max]
2 15/16 in
Hub Location
2.5 in
Bore Type
QD Bushed
Belt Pitch
20 mm
Pitch Dia.
14.036 in
No. of Teeth
56
Material
Cast Iron
Hub Length
6.25 in
Weight
237.0 LB
EAN or UPC
698672596046
We're here for you
with Service Centers across the country - We have your back