TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
No. of Teeth
56
O.D.
5.56 in
Belt Width
20 mm
Bushing Type
QD
Material
Cast Iron
Bore Type
QD Bushed
Bushing Bore Range [Max]
1/2 in
Bushing Bore Range [Min]
1 15/16 in
Bushing Series
SDS
Hub Length
0.75 in
Belt Pitch
8 mm
Pitch Dia.
5.614 in
Outside Dia.
5.56 in
Hub Location
0.38 in
Weight
4.4 LB
EAN or UPC
698672580403
We're here for you
with Service Centers across the country - We have your back