TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Bore Range [Max]
1/2 in
No. of Teeth
56
Outside Dia.
5.56 in
Hub Length
0.75 in
O.D.
5.56 in
Belt Pitch
8 mm
Bore Type
QD Bushed
Bushing Type
QD
Belt Width
30 mm
Bushing Bore Range [Min]
1 15/16 in
Bushing Series
SDS
Material
Cast Iron
Hub Location
0.75 in
Pitch Dia.
5.614 in
Weight
5.0 LB
EAN or UPC
698672580410
We're here for you
with Service Centers across the country - We have your back