TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Belt Width
30 mm
Bore Type
Taper Locking Bushing
Bushing Bore Range [Min]
2 1/8 in
Pitch
8 mm
Bushing Bore Range [Max]
1/2 in
No. of Teeth
56
Weight
6.1 LB
EAN or UPC
698672126496
We're here for you
with Service Centers across the country - We have your back