TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
O.D.
5.56 in
Bushing Bore Range [Min]
2 1/2 in
Bushing Series
SK
Hub Location
0.56 in
Material
Cast Iron
No. of Teeth
56
Bore Type
QD Bushed
Bushing Type
QD
Belt Width
50 mm
Outside Dia.
5.56 in
Hub Length
1.25 in
Pitch Dia.
5.614 in
Belt Pitch
8 mm
Bushing Bore Range [Max]
1/2 in
Weight
7.4 LB
EAN or UPC
698672580427
We're here for you
with Service Centers across the country - We have your back