There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Outside Dia.
5.56 in
Bushing Bore Range [Max]
7/8 in
Belt Width
85 mm
Belt Pitch
8 mm
Bushing Type
QD
Material
Ductile Iron
Hub Length
1.88 in
Bushing Bore Range [Min]
2 7/8 in
No. of Teeth
56
Bushing Series
EL
O.D.
5.56 in
Pitch Dia.
5.614 in
Bore Type
QD Bushed
Weight
10.8 LB
EAN or UPC
698672581127
We're here for you
with Service Centers across the country - We have your back