TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Hub Length
2.5 in
Bushing Bore Range [Min]
3 15/16 in
Belt Width
115 mm
Material
Cast Iron
Belt Pitch
14 mm
Hub Location
1.38 in
Bushing Series
F
No. of Teeth
60
O.D.
10.42 in
Pitch Dia.
10.527 in
Outside Dia.
10.42 in
Bushing Bore Range [Max]
1 in
Bushing Type
QD
Bore Type
QD Bushed
Weight
60.2 LB
EAN or UPC
698672592093
We're here for you
with Service Centers across the country - We have your back