Synchronous Sheave; 14 mm Belt Pitch; 60 Teeth; 40 mm Belt Width; QD Bushed
Item #100789086
each
Synchronous Sheave
14 mm Belt Pitch
60 Teeth
40 mm Belt Width
QD Bushed
description
TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bore Type
QD Bushed
No. of Teeth
60
Belt Width
40 mm
Hub Location
0.25 in
Bushing Bore Range [Max]
7/8 in
Outside Dia.
10.42 in
Hub Length
1.63 in
O.D.
10.42 in
Belt Pitch
14 mm
Bushing Series
E
Material
Cast Iron
Bushing Type
QD
Pitch Dia.
10.527 in
Bushing Bore Range [Min]
3 1/2 in
Weight
32.5 LB
EAN or UPC
698672592062
We're here for you
with Service Centers across the country - We have your back