TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Bore Range [Min]
3 1/2 in
Bore Type
QD Bushed
Hub Location
0.56 in
Material
Cast Iron
Bushing Series
E
Bushing Type
QD
Belt Width
55 mm
No. of Teeth
60
Belt Pitch
14 mm
Bushing Bore Range [Max]
7/8 in
Outside Dia.
10.42 in
Hub Length
1.63 in
Pitch Dia.
10.527 in
O.D.
10.42 in
Weight
36.4 LB
EAN or UPC
698672592079
We're here for you
with Service Centers across the country - We have your back