Synchronous Sheave; 14 mm Belt Pitch; 60 Teeth; 85 mm Belt Width; QD Bushed
Item #100789088
each
Synchronous Sheave
14 mm Belt Pitch
60 Teeth
85 mm Belt Width
QD Bushed
description
TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Series
F
Bushing Bore Range [Max]
1 in
Bushing Bore Range [Min]
3 15/16 in
Bushing Type
QD
Outside Dia.
10.42 in
Belt Width
85 mm
Pitch Dia.
10.527 in
O.D.
10.42 in
Bore Type
QD Bushed
Hub Length
2.5 in
Belt Pitch
14 mm
Material
Cast Iron
Hub Location
0.75 in
No. of Teeth
60
Weight
52.4 LB
EAN or UPC
698672592086
We're here for you
with Service Centers across the country - We have your back