TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Belt Pitch
20 mm
Pitch Dia.
15.038 in
Material
Cast Iron
Hub Length
5.19 in
Bushing Bore Range [Min]
5 1/2 in
Bushing Series
M
Belt Width
170 mm
No. of Teeth
60
Hub Location
1.5 in
Bushing Type
QD
Bore Type
QD Bushed
Bushing Bore Range [Max]
1 15/16 in
Outside Dia.
14.87 in
O.D.
14.87 in
Weight
198.6 LB
EAN or UPC
698672596114
We're here for you
with Service Centers across the country - We have your back