TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Series
N
Hub Length
6.25 in
Hub Location
2.5 in
Belt Width
340 mm
No. of Teeth
60
O.D.
14.87 in
Bushing Bore Range [Min]
5 15/16 in
Bore Type
QD Bushed
Bushing Type
QD
Outside Dia.
14.87 in
Belt Pitch
20 mm
Material
Cast Iron
Bushing Bore Range [Max]
2 15/16 in
Pitch Dia.
15.038 in
Weight
271.0 LB
EAN or UPC
698672596145
We're here for you
with Service Centers across the country - We have your back