TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bore Type
QD Bushed
Hub Location
0.25 in
No. of Teeth
64
Material
Cast Iron
Bushing Bore Range [Min]
3 1/2 in
O.D.
11.12 in
Pitch Dia.
11.229 in
Bushing Bore Range [Max]
7/8 in
Bushing Series
E
Outside Dia.
11.12 in
Belt Width
40 mm
Hub Dia.
6.5 in
Hub Length
1.63 in
Bushing Type
QD
Belt Pitch
14 mm
Number of Hubs
2
Weight
28.8 LB
EAN or UPC
698672590549
We're here for you
with Service Centers across the country - We have your back