Synchronous Sheave; 14 mm Belt Pitch; 64 Teeth; 55 mm Belt Width; QD Bushed
Item #100789092
each
Synchronous Sheave
14 mm Belt Pitch
64 Teeth
55 mm Belt Width
QD Bushed
description
TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Type
QD
No. of Teeth
64
Hub Location
0.13 in
Hub Length
2.5 in
Outside Dia.
11.12 in
O.D.
11.12 in
Belt Pitch
14 mm
Bushing Series
F
Belt Width
55 mm
Bushing Bore Range [Max]
1 in
Material
Cast Iron
Pitch Dia.
11.229 in
Bore Type
QD Bushed
Bushing Bore Range [Min]
3 15/16 in
Weight
52.2 LB
EAN or UPC
698672590556
We're here for you
with Service Centers across the country - We have your back