Synchronous Sheave; 14 mm Belt Pitch; 64 Teeth; 85 mm Belt Width; QD Bushed
Item #100946344
each
Synchronous Sheave
14 mm Belt Pitch
64 Teeth
85 mm Belt Width
QD Bushed
description
TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Bore Range [Min]
3 15/16 in
Material
Cast Iron
No. of Teeth
64
Bushing Series
F
Belt Width
85 mm
Belt Pitch
14 mm
Bore Type
QD Bushed
Bushing Type
QD
Pitch Dia.
11.229 in
Hub Location
0.75 in
Bushing Bore Range [Max]
1 in
Outside Dia.
11.12 in
Hub Length
2.5 in
O.D.
11.12 in
Weight
60.0 LB
EAN or UPC
698672590563
We're here for you
with Service Centers across the country - We have your back