TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
O.D.
15.87 in
Pitch Dia.
16.041 in
Hub Dia.
10.5 in
Bushing Type
QD
Hub Length
5.19 in
Bore Type
QD Bushed
No. of Teeth
64
Belt Pitch
20 mm
Outside Dia.
15.87 in
Number of Hubs
2
Hub Location
2 in
Material
Cast Iron
Bushing Series
M
Bushing Bore Range [Min]
5 1/2 in
Belt Width
230 mm
Bushing Bore Range [Max]
1 15/16 in
Weight
198.0 LB
EAN or UPC
698672596220
We're here for you
with Service Centers across the country - We have your back