TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Belt Pitch
20 mm
Bore Type
QD Bushed
Pitch Dia.
16.041 in
Material
Cast Iron
O.D.
15.87 in
Hub Length
6.25 in
Hub Location
2.5 in
Bushing Series
N
Belt Width
340 mm
Outside Dia.
15.87 in
Bushing Bore Range [Min]
5 15/16 in
Bushing Type
QD
No. of Teeth
64
Bushing Bore Range [Max]
2 15/16 in
Weight
316.0 LB
EAN or UPC
698672596244
We're here for you
with Service Centers across the country - We have your back