There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bore Type
QD Bushed
Belt Pitch
5 mm
Material
Cast Iron
Pitch Dia.
4.010 in
Bushing Bore Range [Max]
1/2 in
O.D.
3.97 in
No. of Teeth
64
Bushing Type
QD
Bushing Series
SH
Hub Location
0.47 in
Belt Width
25 mm
Hub Length
0.81 in
Outside Dia.
3.97 in
Bushing Bore Range [Min]
1 5/8 in
Weight
2.3 LB
EAN or UPC
698672585224
We're here for you
with Service Centers across the country - We have your back