TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Belt Pitch
8 mm
Bushing Type
QD
Pitch Dia.
6.416 in
Material
Cast Iron
Bushing Series
SDS
Hub Location
0.38 in
No. of Teeth
64
Hub Length
0.75 in
O.D.
6.36 in
Outside Dia.
6.36 in
Bushing Bore Range [Min]
1 15/16 in
Belt Width
20 mm
Bushing Bore Range [Max]
1/2 in
Bore Type
QD Bushed
Weight
5.9 LB
EAN or UPC
698672580441
We're here for you
with Service Centers across the country - We have your back