TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Belt Pitch
8 mm
Belt Width
30 mm
No. of Teeth
64
Material
Cast Iron
O.D.
6.36 in
Bushing Bore Range [Min]
2 1/2 in
Hub Length
1.25 in
Bushing Bore Range [Max]
1/2 in
Pitch Dia.
6.416 in
Hub Location
0.25 in
Bushing Series
SK
Outside Dia.
6.36 in
Bore Type
QD Bushed
Bushing Type
QD
Weight
8.4 LB
EAN or UPC
698672580458
We're here for you
with Service Centers across the country - We have your back