TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bore Type
QD Bushed
Bushing Bore Range [Min]
2 1/2 in
Pitch Dia.
6.416 in
Outside Dia.
6.36 in
O.D.
6.36 in
Belt Width
50 mm
No. of Teeth
64
Bushing Series
SK
Belt Pitch
8 mm
Bushing Type
QD
Bushing Bore Range [Max]
1/2 in
Material
Cast Iron
Hub Length
1.25 in
Hub Location
0.56 in
Weight
10.0 LB
EAN or UPC
698672580465
We're here for you
with Service Centers across the country - We have your back