TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Bore Range [Max]
1 7/16 in
Pitch Dia.
11.930 in
Belt Width
170 mm
Hub Location
2.13 in
Belt Pitch
14 mm
Outside Dia.
11.82 in
Bushing Bore Range [Min]
4 1/2 in
Bore Type
QD Bushed
No. of Teeth
68
Bushing Series
J
Material
Cast Iron
Bushing Type
QD
Hub Length
3.19 in
O.D.
11.82 in
Weight
99.3 LB
EAN or UPC
698672592154
We're here for you
with Service Centers across the country - We have your back