Synchronous Sheave; 14 mm Belt Pitch; 68 Teeth; 55 mm Belt Width; QD Bushed
Item #101952393
each
Synchronous Sheave
14 mm Belt Pitch
68 Teeth
55 mm Belt Width
QD Bushed
description
TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Bore Range [Max]
1 in
Hub Location
0.13 in
Outside Dia.
11.82 in
Pitch Dia.
11.930 in
Number of Hubs
2
Bushing Series
F
Belt Pitch
14 mm
No. of Teeth
68
Hub Dia.
7.38 in
Belt Width
55 mm
Bushing Type
QD
Bore Type
QD Bushed
O.D.
11.82 in
Bushing Bore Range [Min]
3 15/16 in
Material
Cast Iron
Hub Length
2.5 in
Weight
44.1 LB
EAN or UPC
698672592123
We're here for you
with Service Centers across the country - We have your back