TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Series
N
Outside Dia.
16.87 in
Bushing Bore Range [Max]
2 15/16 in
Material
Cast Iron
Hub Location
2.5 in
Hub Length
6.25 in
Pitch Dia.
17.043 in
Bushing Bore Range [Min]
5 15/16 in
Belt Pitch
20 mm
O.D.
16.87 in
No. of Teeth
68
Belt Width
340 mm
Bore Type
QD Bushed
Bushing Type
QD
Weight
375.0 LB
EAN or UPC
698672596343
We're here for you
with Service Centers across the country - We have your back