- P Series QD Bushing
- 7 in Bore Size
- 10 in Bolt Circle
description
- Sure-Grip® Quick Detachable bushings are easy to install and remove. Split-through flange and taper provide a true clamp on the shaft that is equivalent to a shrink fit. All sizes except JA and QT have a set screw over the key to help maintain the bushing’s position on the shaft until the cap screws are securely tightened. Versatile Sure-Grip® bushings permit the mounting of the same mating part on shafts of different diameters, and the mounting of different sheaves on the same shaft using the same bushing.
| Bore Type | Finished with Keyway |
| Bore Range [Min] | 2.9375 in |
| Bore Size | 7.000 in - 7 in |
| Bolt Circle Diameter | 10 in |
| Wrench Torque | 450 lbf |
| Capscrew Size | 1-8 x 9 1/2 |
| Material | Cast Iron |
| Overall Length | 9.75 in |
| Cap Screws | 4 |
| Keyway Size | 1 3/4 x 3/4 |
| Torque Capacity | 250000 lb-in |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 10 in |
| Keyway | Shallow |
| Length Through Bore | 9.75 in |
| Bushing Series | P |
| Flange Thickness | 1 3/4 in |
| Large Diameter | 8 1/4 in |
| Bore Range [Max] | 7 in |
| Weight | 68.1 LB |
| EAN or UPC | 698672704892 |

