TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Material
Cast Iron
O.D.
12.52 in
Pitch Dia.
12.632 in
Outside Dia.
12.52 in
Bushing Bore Range [Max]
1 7/16 in
Bushing Bore Range [Min]
4 1/2 in
Bushing Series
J
No. of Teeth
72
Hub Length
3.19 in
Bushing Type
QD
Bore Type
QD Bushed
Hub Location
1 in
Belt Width
115 mm
Belt Pitch
14 mm
Weight
96.7 LB
EAN or UPC
698672590624
We're here for you
with Service Centers across the country - We have your back