TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Pitch Dia.
12.632 in
Hub Length
3.19 in
Belt Width
170 mm
Hub Location
2.13 in
O.D.
12.52 in
Bore Type
QD Bushed
Outside Dia.
12.52 in
Bushing Series
J
Belt Pitch
14 mm
Bushing Type
QD
Material
Cast Iron
No. of Teeth
72
Bushing Bore Range [Max]
1 7/16 in
Bushing Bore Range [Min]
4 1/2 in
Weight
112.2 LB
EAN or UPC
698672590631
We're here for you
with Service Centers across the country - We have your back