Skip to content Skip to navigation menu
TB WoodsP7214M40

P7214M40

Synchronous Sheave; 14 mm Belt Pitch; 72 Teeth; 40 mm Belt Width; QD Bushed
Item #101779234
  • Synchronous Sheave
  • 14 mm Belt Pitch
  • 72 Teeth
  • 40 mm Belt Width
  • QD Bushed
  • E Bushing Required
+ Show More + Show Less
TB WoodsP7214M40
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Synchronous Sheave
  • 14 mm Belt Pitch
  • 72 Teeth
  • 40 mm Belt Width
  • QD Bushed

description

  • TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Pitch Dia. 12.632 in
Outside Dia. 12.52 in
Hub Dia. 7 in
Belt Width 40 mm
Hub Length 1.63 in
Number of Hubs 2
No. of Teeth 72
Belt Pitch 14 mm
Bushing Bore Range [Min] 3 1/2 in
Bushing Series E
Material Cast Iron
O.D. 12.52 in
Bushing Bore Range [Max] 7/8 in
Bore Type QD Bushed
Hub Location 0.25 in
Bushing Type QD
Weight 31.0 LB
EAN or UPC 698672590594
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison