Synchronous Sheave; 14 mm Belt Pitch; 72 Teeth; 55 mm Belt Width; QD Bushed
Item #101947869
each
Synchronous Sheave
14 mm Belt Pitch
72 Teeth
55 mm Belt Width
QD Bushed
description
TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Material
Cast Iron
Pitch Dia.
12.632 in
Bushing Type
QD
Bushing Bore Range [Min]
3 15/16 in
Hub Dia.
7.38 in
Outside Dia.
12.52 in
Hub Location
0.13 in
Belt Width
55 mm
Bore Type
QD Bushed
No. of Teeth
72
Belt Pitch
14 mm
Bushing Bore Range [Max]
1 in
O.D.
12.52 in
Bushing Series
F
Number of Hubs
2
Hub Length
2.5 in
Weight
47.6 LB
EAN or UPC
698672590600
We're here for you
with Service Centers across the country - We have your back