TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Hub Location
1.5 in
Belt Pitch
20 mm
No. of Teeth
72
Outside Dia.
17.88 in
Material
Cast Iron
Number of Hubs
2
O.D.
17.88 in
Hub Dia.
10.5 in
Bushing Bore Range [Max]
1 15/16 in
Belt Width
170 mm
Bore Type
QD Bushed
Bushing Bore Range [Min]
5 1/2 in
Bushing Series
M
Pitch Dia.
18.046 in
Bushing Type
QD
Hub Length
5.19 in
Weight
195.5 LB
EAN or UPC
698672596411
We're here for you
with Service Centers across the country - We have your back