TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Hub Location
0.53 in
Pitch Dia.
4.511 in
No. of Teeth
72
Bushing Series
SDS
Hub Length
0.75 in
Bushing Bore Range [Min]
1 15/16 in
Belt Pitch
5 mm
Belt Width
25 mm
Material
Cast Iron
Bushing Bore Range [Max]
1/2 in
Bushing Type
QD
O.D.
4.47 in
Outside Dia.
4.47 in
Bore Type
QD Bushed
Weight
2.7 LB
EAN or UPC
698672585262
We're here for you
with Service Centers across the country - We have your back