TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
No. of Teeth
72
Pitch Dia.
7.218 in
Bushing Bore Range [Max]
1/2 in
Belt Pitch
8 mm
O.D.
7.16 in
Outside Dia.
7.16 in
Bushing Bore Range [Min]
1 15/16 in
Material
Cast Iron
Number of Hubs
2
Bushing Type
QD
Bushing Series
SDS
Bore Type
QD Bushed
Hub Dia.
3.75 in
Belt Width
20 mm
Hub Length
0.75 in
Hub Location
0.38 in
Weight
5.8 LB
EAN or UPC
698672580489
We're here for you
with Service Centers across the country - We have your back