TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Bore Range [Min]
2 1/2 in
No. of Teeth
72
Bushing Bore Range [Max]
1/2 in
Hub Length
1.25 in
Belt Width
30 mm
Outside Dia.
7.16 in
Bore Type
QD Bushed
Hub Location
0.25 in
Bushing Type
QD
Hub Dia.
4.38 in
Material
Cast Iron
Belt Pitch
8 mm
Pitch Dia.
7.218 in
O.D.
7.16 in
Bushing Series
SK
Number of Hubs
2
Weight
8.0 LB
EAN or UPC
698672580496
We're here for you
with Service Centers across the country - We have your back