Synchronous Sheave; 14 mm Belt Pitch; 80 Teeth; 115 mm Belt Width; QD Bushed
Item #101961224
each
Synchronous Sheave
14 mm Belt Pitch
80 Teeth
115 mm Belt Width
QD Bushed
description
TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Hub Length
3.19 in
Bushing Series
J
Material
Cast Iron
O.D.
13.93 in
Bore Type
QD Bushed
Bushing Type
QD
Number of Hubs
2
Pitch Dia.
14.036 in
Belt Width
115 mm
Bushing Bore Range [Min]
4 1/2 in
Hub Location
1 in
Bushing Bore Range [Max]
1 7/16 in
Belt Pitch
14 mm
Outside Dia.
13.93 in
Hub Dia.
8 in
No. of Teeth
80
Weight
84.8 LB
EAN or UPC
698672590679
We're here for you
with Service Centers across the country - We have your back