There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
O.D.
13.93 in
Bushing Series
J
Outside Dia.
13.93 in
Number of Hubs
2
Bushing Bore Range [Max]
1 7/16 in
Bushing Type
QD
Hub Dia.
8 in
No. of Teeth
80
Material
Cast Iron
Bore Type
QD Bushed
Pitch Dia.
14.036 in
Hub Location
2.13 in
Bushing Bore Range [Min]
4 1/2 in
Belt Pitch
14 mm
Belt Width
170 mm
Hub Length
3.19 in
Weight
103.9 LB
EAN or UPC
698672590686
We're here for you
with Service Centers across the country - We have your back