Synchronous Sheave; 14 mm Belt Pitch; 80 Teeth; 55 mm Belt Width; QD Bushed
Item #100946328
each
Synchronous Sheave
14 mm Belt Pitch
80 Teeth
55 mm Belt Width
QD Bushed
description
TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Bore Range [Max]
1 in
No. of Teeth
80
Number of Hubs
2
Hub Length
2.5 in
Bushing Series
F
O.D.
13.93 in
Belt Width
55 mm
Bushing Type
QD
Material
Cast Iron
Hub Dia.
7.38 in
Outside Dia.
13.93 in
Bushing Bore Range [Min]
3 15/16 in
Belt Pitch
14 mm
Hub Location
0.13 in
Bore Type
QD Bushed
Pitch Dia.
14.036 in
Weight
51.5 LB
EAN or UPC
698672590655
We're here for you
with Service Centers across the country - We have your back