TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bore Type
QD Bushed
Hub Location
1.5 in
Belt Pitch
20 mm
Hub Length
5.19 in
Bushing Series
M
O.D.
19.88 in
Pitch Dia.
20.051 in
No. of Teeth
80
Bushing Type
QD
Material
Cast Iron
Number of Hubs
2
Belt Width
170 mm
Hub Dia.
10.5 in
Bushing Bore Range [Min]
5 1/2 in
Outside Dia.
19.88 in
Bushing Bore Range [Max]
1 15/16 in
Weight
211.0 LB
EAN or UPC
698672596510
We're here for you
with Service Centers across the country - We have your back