TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Hub Dia.
11.5 in
Bore Type
QD Bushed
Bushing Bore Range [Min]
5 15/16 in
Bushing Bore Range [Max]
2 15/16 in
Number of Hubs
2
Material
Cast Iron
No. of Teeth
80
Belt Width
290 mm
Pitch Dia.
20.051 in
Belt Pitch
20 mm
Bushing Series
N
Hub Location
2.5 in
Hub Length
6.25 in
Outside Dia.
19.88 in
Bushing Type
QD
O.D.
19.88 in
Weight
313.9 LB
EAN or UPC
698672596534
We're here for you
with Service Centers across the country - We have your back