TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Belt Width
340 mm
Hub Location
3.5 in
Bore Type
QD Bushed
Pitch Dia.
20.051 in
Outside Dia.
19.88 in
Bushing Type
QD
Belt Pitch
20 mm
Material
Cast Iron
Bushing Series
P
Bushing Bore Range [Max]
2 15/16 in
Hub Length
7.25 in
Bushing Bore Range [Min]
7 in
No. of Teeth
80
Hub Dia.
13 in
O.D.
19.88 in
Number of Hubs
2
Weight
405.0 LB
EAN or UPC
698672596541
We're here for you
with Service Centers across the country - We have your back