Synchronous Sheave; 8 mm Belt Pitch; 80 Teeth; 20 mm Belt Width; QD Bushed
Item #100946261
each
Synchronous Sheave
8 mm Belt Pitch
80 Teeth
20 mm Belt Width
QD Bushed
description
TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Hub Length
0.75 in
O.D.
7.97 in
Hub Location
0.38 in
No. of Teeth
80
Bushing Bore Range [Min]
1 15/16 in
Hub Dia.
3.75 in
Bushing Series
SDS
Belt Pitch
8 mm
Material
Cast Iron
Number of Hubs
2
Belt Width
20 mm
Pitch Dia.
8.020 in
Bushing Bore Range [Max]
1/2 in
Bushing Type
QD
Bore Type
QD Bushed
Outside Dia.
7.97 in
Weight
7.4 LB
EAN or UPC
698672580526
We're here for you
with Service Centers across the country - We have your back