TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
O.D.
7.97 in
Material
Cast Iron
Number of Hubs
2
Hub Length
1.25 in
Bushing Bore Range [Max]
1/2 in
Bushing Bore Range [Min]
2 15/16 in
No. of Teeth
80
Bushing Type
QD
Hub Location
0.56 in
Outside Dia.
7.97 in
Bore Type
QD Bushed
Belt Width
50 mm
Pitch Dia.
8.020 in
Hub Dia.
5.25 in
Bushing Series
SF
Belt Pitch
8 mm
Weight
13.1 LB
EAN or UPC
698672580540
We're here for you
with Service Centers across the country - We have your back