TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Type
QD
Hub Location
1.06 in
Hub Length
1.63 in
Material
Cast Iron
Belt Width
85 mm
Bushing Bore Range [Min]
3 1/2 in
No. of Teeth
80
Bushing Series
E
Outside Dia.
7.97 in
Belt Pitch
8 mm
Bushing Bore Range [Max]
7/8 in
Pitch Dia.
8.020 in
O.D.
7.97 in
Bore Type
QD Bushed
Weight
22.0 LB
EAN or UPC
698672581240
We're here for you
with Service Centers across the country - We have your back