Synchronous Sheave; 14 mm Belt Pitch; 90 Teeth; 115 mm Belt Width; QD Bushed
Item #100946360
each
Synchronous Sheave
14 mm Belt Pitch
90 Teeth
115 mm Belt Width
QD Bushed
description
TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Series
J
Material
Cast Iron
Bushing Type
QD
Belt Width
115 mm
Number of Hubs
2
O.D.
15.68 in
Bushing Bore Range [Max]
1 7/16 in
Hub Location
1 in
Belt Pitch
14 mm
Hub Dia.
8 in
Bushing Bore Range [Min]
4 1/2 in
No. of Teeth
90
Outside Dia.
15.68 in
Hub Length
3.19 in
Pitch Dia.
15.790 in
Bore Type
QD Bushed
Weight
73.3 LB
EAN or UPC
698672590723
We're here for you
with Service Centers across the country - We have your back