TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
No. of Teeth
90
O.D.
15.68 in
Bore Type
QD Bushed
Number of Hubs
2
Hub Location
0.13 in
Bushing Series
F
Material
Cast Iron
Outside Dia.
15.68 in
Belt Width
55 mm
Hub Length
2.5 in
Belt Pitch
14 mm
Bushing Type
QD
Pitch Dia.
15.790 in
Hub Dia.
7.38 in
Bushing Bore Range [Max]
1 in
Bushing Bore Range [Min]
3 15/16 in
Weight
47.7 LB
EAN or UPC
698672590709
We're here for you
with Service Centers across the country - We have your back