TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Outside Dia.
15.68 in
O.D.
15.68 in
Bushing Type
QD
Bushing Bore Range [Max]
1 in
Bore Type
QD Bushed
Hub Location
0.75 in
Belt Pitch
14 mm
Bushing Bore Range [Min]
3 15/16 in
Number of Hubs
2
Hub Dia.
7.38 in
No. of Teeth
90
Hub Length
2.5 in
Material
Cast Iron
Bushing Series
F
Belt Width
85 mm
Pitch Dia.
15.790 in
Weight
56.0 LB
EAN or UPC
698672590716
We're here for you
with Service Centers across the country - We have your back