TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bore Type
QD Bushed
Hub Location
2.5 in
Hub Length
6.25 in
Bushing Bore Range [Min]
5 15/16 in
No. of Teeth
90
Outside Dia.
22.39 in
Material
Cast Iron
Bushing Type
QD
Belt Width
290 mm
Bushing Bore Range [Max]
2 15/16 in
Number of Hubs
2
Hub Dia.
11.5 in
O.D.
22.39 in
Bushing Series
N
Pitch Dia.
22.557 in
Belt Pitch
20 mm
Weight
365.0 LB
EAN or UPC
698672596633
We're here for you
with Service Centers across the country - We have your back