There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Belt Pitch
5 mm
O.D.
5.59 in
Belt Width
15 mm
Material
Cast Iron
Hub Length
0.75 in
Bore Type
QD Bushed
Bushing Bore Range [Max]
1/2 in
No. of Teeth
90
Bushing Bore Range [Min]
1 15/16 in
Pitch Dia.
5.639 in
Hub Location
0.14 in
Bushing Type
QD
Outside Dia.
5.59 in
Bushing Series
SDS
Weight
4.1 LB
EAN or UPC
698672585293
We're here for you
with Service Centers across the country - We have your back