TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Outside Dia.
8.97 in
Hub Length
1.25 in
Bore Type
QD Bushed
Bushing Bore Range [Max]
1/2 in
Bushing Bore Range [Min]
2 1/2 in
Material
Cast Iron
Pitch Dia.
9.023 in
Hub Location
0.25 in
Bushing Type
QD
Belt Width
30 mm
Number of Hubs
2
Hub Dia.
4.38 in
O.D.
8.97 in
Bushing Series
SK
No. of Teeth
90
Belt Pitch
8 mm
Weight
15.4 LB
EAN or UPC
698672580571
We're here for you
with Service Centers across the country - We have your back